Shop All Mops
This Product is Discontinued
Libman
36 in L Dust Mop, Cut-End, PK6 (Discontinued)
Mfr # 924
Zoro # G0285597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Steel
- Mop End Type Cut
- Mop Type Dust Mop
- Series Standard
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5" |
Overall Length | 36 in |
Details
Handle Material | Steel |
Mop End Type | Cut |
Mop Type | Dust Mop |
Item | Dust Mop |
Series | Standard |
Material | 100% Cotton |
Launderable | Yes |
Description
Dust Mop,36 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.