Shop All Mops
This Product is Discontinued
Libman
3 in x 9 in Sponge Mop Head, 3.2 oz Dry Wt, Quick Change Connection, Green, PK6 (Discontinued)
Mfr # 3105
Zoro # G9559597
This Product is Discontinued
Key Features
- Mop Head Color Green
- Mop Connection Type Quick Change
- Mop Head Material Sponge
- Handle Length No Handle
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Width | 9" |
Overall Length | Sponge 3 in x 9 in |
Overall Width | 9 in |
Details
Mop Head Color | Green |
Mop Connection Type | Quick Change |
Mop Head Material | Sponge |
Handle Material | No Handle |
Mop Style | Sponge |
Mop Type | Sponge Mop Head |
Item | Sponge Mop Head |
For Use With | SD-CT |
Launderable | No |
Handle Included | No |
Dry Weight | 3.2 oz |
Color | Green |
Features | Chemical Resistant |
Description
Mop Head, Launderable No, Dry Weight 3.2 oz, Color Coding System No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.