Shop All Brushes
Libman
3 1/4 in W Scrub Brush, Stiff, 49 in L Handle, 10 1/2 in L Brush, Red, Wood, 10 1/2 in L Overall
Mfr # 547
Zoro # G9559201
product price: $10.85
/ea
Sold in multiples of 6 for $65.10
$65.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Bristle Color Red
- Brush Length 10 1/2 in
- Handle Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 1/2 in |
Handle Length | 49 in |
Brush Width | 3 1/4 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 1/2 in |
Head Width | 3 1/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Recycled PET |
Handle Material | Wood |
Brush Handle Style | Long Handle |
Item | Scrub Brush |
Features | Built-In Scraper, Electrostatic Powder Coated, Handle Grip, Hanger Hole, Injection Molded Brush Block, Nylon Thread Handle, Stapled Fibers, Steel Handle |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | No |
FDA Compliant | Yes |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Recycled PET, Handle Material Wood, Brush Length 10 1/2 in, Handle Length 49 in, Head Width 3 1/4 in, Bristle Color Red, Overall Length 10 1/2 in, Chemical Resistant Yes, Brush Type Long Handle, Features Built-In Scraper, Electrostatic Powder Coated, Handle Grip, Hanger Hole, Injection Molded Brush Block, Nylon Thread Handle, Stapled Fibers, Steel Handle, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black, 60 in L Handle (90646)
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 500 Sheets, 120932 (120932)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- LIBMAN Libman Commercial Work Bench Dust Brush - Red - 526 (526)
- LIBMAN 5.5 in. W Medium Bristle 11 in. Plastic/Rubber Handle Bowl Brush (24)
- LIBMAN 2 in. W Hard Bristle Polypropylene Handle Scrub Brush (510)
- LIBMAN Dual Surface Scrub Brush Head (516)
- LIBMAN 5.5 in. W Hard Bristle 14 in. Plastic/Rubber Handle Brush and Caddy (34)
- LIBMAN 1.25 in. W Rubber Handle Dryer Vent Brush (93)
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Car Detailing Products - Detailing (2in-Lim-White-Short-QC)
- Libman Brushes