Shop All Brooms
Libman
24 in Sweep Face Push Broom, Gray
Mfr # 825003
Zoro # G9559247
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 4 in
- Bristle Material Steel
- Bristle Color Gray
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 24 in |
Details
Sweep Face | 24 in |
Bristle Material | Steel |
Bristle Color | Gray |
Block Material | Recycled PET |
Handle Color | Red |
Item | Push Broom |
Broom Grade | Heavy-Duty |
Broom Handle Material | Steel |
Features | Acid Resistant |
Color | Gray |
Chemical Resistant | Yes |
Includes | Braced Handle |
For Use With | Mfr. No. 601 |
Handle Tip Material | Polypropylene |
For Surface Texture | Rough |
Handle Connection Type | Threaded |
Description
Push Broom, Bristle Material Steel, Bristle Color Gray, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Braced Handle, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- AQUA CHEMPACS Liquid Glass and Surface Cleaner, Trigger Spray Bottle (4-0980)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- LIBMAN Libman Commercial Angle Broom - Extra Wide Angle, 15" - 997 (997)
- LIBMAN 36 in Sweep Face Push Broom, Black, Red (1101003)
- LIBMAN 15 in. W Fiber Broom (211)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red (823003)
- LIBMAN Large Precision Angle 13 in. W Stiff Recycled Plastic Broom (071736002057)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- Libman Brooms