Shop All Brooms
Libman
24 in Sweep Face Push Broom, Gray
Mfr # 1293G
Zoro # G9559317
original price:
$47.24
18% off
new price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 4 in
- Bristle Material Hardwood
- Bristle Color Gray
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 24 in |
Details
Sweep Face | 24 in |
Bristle Material | Hardwood |
Bristle Color | Gray |
Block Material | Recycled PET |
Handle Color | Natural |
Item | Push Broom |
Broom Grade | Heavy-Duty |
Broom Handle Material | Wood |
Chemical Resistant | Yes |
Features | Acid Resistant |
Handle Connection Type | Bolt-On |
Handle Tip Material | Polypropylene |
For Surface Texture | Rough |
Description
Push Broom, Bristle Material Hardwood, Bristle Color Gray, Block Material Recycled PET, Handle Length 60 in, Handle Material Wood, Handle Color Natural, Handle Connection Type Bolt On, Chemical Resistant Yes, Features Clear Lacquer Finish on Hardwood Handle, Ergonomic Grip, Handle Grip, Hanger Hole, Propylene Broom Block, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Odor Control Concentrate, Blue (ZPEZUOCC128)
- TENNANT Vacuum Cleaner In-Line Filter, Nylon, 3" L (1211537)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- LIBMAN Large Precision Angle 13 in. W Stiff Recycled Plastic Broom (071736002057)
- LIBMAN 10 in Sweep Face Lobby Broom, Black (915)
- LIBMAN 24 in Sweep Face Push Broom, Gray (825003)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 (805)
- LIBMAN 13 In. W. x 54 In. L. Steel Handle Smooth Sweep Push Broom (1140)
- BRUSKE PRODUCTS 16" Brown Street Sweep, Wood block, bolt-on hardwood handle (3786-CW)
- Libman Brooms