Shop All Brooms
Libman
24 in Sweep Face Push Broom, Black, Red
Mfr # 823003
Zoro # G9559238
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sweep Face 24 in
- Bristle Length 3 in
- Bristle Material Steel
- Bristle Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Sweep Face | 24 in |
Bristle Material | Steel |
Bristle Color | Black, Red |
Block Material | Recycled PET |
Handle Color | Red |
Item | Push Broom |
Color | Red |
Broom Handle Material | Steel |
Features | Acid Resistant |
Broom Grade | Medium-Duty |
Includes | Braced Handle |
For Use With | Mfr. No. 601 |
Chemical Resistant | Yes |
Handle Tip Material | Polypropylene |
For Surface Texture | Semi-Smooth |
Handle Connection Type | Threaded |
Description
Push Broom, Bristle Material Steel, Bristle Color Black/Red, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Braced Handle, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29372)
- RID-X RID-X SEPTI-PACS 3CT (1920084249)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 (805)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- LIBMAN BROOM W/DUSTPAN ANGLE 6in. (1680)
- LIBMAN SFT RECYCLED PET WHISK (907)
- LIBMAN Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Red Bristles, Red Handle (805)
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- KRAFT TOOL Hand Concrete Finish Brush, 12 (CC269)
- Libman Brooms