Shop All Brooms
Libman
24 in Sweep Face Push Broom, Black, Red
Mfr # 1292G
Zoro # G9559271
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 3 1/2 in
- Bristle Material Hardwood
- Bristle Color Black, Red
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/2 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Details
Sweep Face | 24 in |
Bristle Material | Hardwood |
Bristle Color | Black, Red |
Block Material | Recycled PET |
Handle Color | Natural |
Item | Push Broom |
Broom Handle Material | Wood |
Color | Red |
Chemical Resistant | Yes |
Broom Grade | Medium-Duty |
Features | Acid Resistant |
Handle Tip Material | Polypropylene |
Handle Connection Type | Bolt-On |
For Surface Texture | Semi-Smooth |
Description
Push Broom, Bristle Material Hardwood, Bristle Color Black/Red, Block Material Recycled PET, Handle Length 60 in, Handle Material Wood, Handle Color Natural, Handle Connection Type Bolt On, Chemical Resistant Yes, Features Clear Lacquer Finish on Hardwood Handle, Ergonomic Grip, Handle Grip, Hanger Hole, Propylene Broom Block, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Executive Brute Caddy Bag, Black (1867533)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF5)
- GEORGIA-PACIFIC 3000 ml Paste Hand Soap Cartridge, 4 PK (44626)
- LIBMAN Angle Broom, 53 in L, 13 in Sweep Face, 5 in Black Bristle, Handle Dia 1 in (994)
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- LIBMAN Large Precision Angle 13 in. W Stiff Recycled Plastic Broom (071736002057)
- LIBMAN Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Red Bristles, Red Handle (805)
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom (904)
- LIBMAN Commercial 915 Lobby Broom, 38Lx10W (915*****##*)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Natural Palmyra Fill (70208)
- Libman Brooms