Shop All Brooms
Libman
24 in Sweep Face Push Broom, Black
Mfr # 1294G
Zoro # G9559326
original price:
$68.44
38% off
new price: $41.85
/ea
Sold in multiples of 4 for $167.40
$167.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 3 in
- Bristle Material Hardwood
- Bristle Color Black
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 24 in |
Details
Sweep Face | 24 in |
Bristle Material | Hardwood |
Bristle Color | Black |
Block Material | Recycled PET |
Handle Color | Natural |
Item | Push Broom |
Color | Black |
Broom Grade | Light-Duty |
Chemical Resistant | Yes |
Broom Handle Material | Wood |
Features | Acid Resistant |
Handle Tip Material | Polypropylene |
Handle Connection Type | Bolt-On |
For Surface Texture | Smooth |
Description
Push Broom, Bristle Material Hardwood, Bristle Color Black, Block Material Recycled PET, Handle Length 60 in, Handle Material Wood, Handle Color Natural, Handle Connection Type Bolt On, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red (823003)
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- LIBMAN BROOM W/DUSTPAN ANGLE 6in. (1680)
- LIBMAN 10 in. W Stiff Recycled Plastic Broom with Dustpan (919)
- LIBMAN 15 in Sweep Face Angle Broom, Black (1115)
- LIBMAN 24 in Sweep Face Push Broom, Gray (825003)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Black (2PYV4)
- Libman Brooms