Shop All Squeegees
Libman
190 18'' Stainless Steel Squeegee, 12PK
Mfr # 537190
Zoro # G211516410
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
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
Uphold a standard of cleanliness in your establishment with this Libman 190 18'' stainless steel squeegee! This squeegee features an 18'' vulcanized natural rubber blade for added durability. It creates a streak-free finish on your surfaces making it an ideal choice for windows and mirrors.Its stainless steel construction makes it incredibly durable and easy to maintain. It fits standard and extension handles so you can use it for a variety of applications in your establishment. Reach for this sturdy stainless steel squeegee to reveal sparkling clean streak-free surfaces!Overall Dimensions:Width: 18''
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
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX6)
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- MIDWEST RAKE Wire Gauge Rake, 24" L, 82" Yellow Handle (58824)
- WEILER 8" Utility Scrub Brush, Recycled PET Fill, Short Handle, Foam Block (42375)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- LIBMAN 8 in. Plastic Squeegee (1070)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/4" Notch, Rubber (47153)
- Libman Squeegees