Shop All Squeegees
Libman
189 12'' Window Squeegee with Steel Handle, 12PK
Mfr # 537189
Zoro # G111516428
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
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
Uphold a standard of cleanliness in your establishment with this Libman 189 12'' stainless steel squeegee! This squeegee features a 12'' vulcanized natural rubber blade for added durability. It creates a streak-free finish on your surfaces making it an ideal choice for windows and mirrors.Its stainless steel construction makes it incredibly durable and easy to maintain. It fits standard and extension handles so you can use it for a variety of applications in your establishment. Reach for this sturdy stainless steel squeegee to reveal sparkling clean streak-free surfaces!Overall Dimensions:Width: 12''
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
- REGISTRY Can Liner, LD, 36x58, 100PK (AH3658074KP)
- 3M Cleaner, Stainless Steel, 32 oz., PK6 (85901)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- LIBMAN 8 in. Plastic Squeegee (1070)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- ETTORE Complete Stainless Steel BackFlip Squeegee 20 Inch (5362, 1184)
- Libman Squeegees