Shop All Brooms
Libman
18 in Sweep Face Push Broom, Gray
Mfr # 826G
Zoro # G9559335
Sold in multiples of 4 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 18 in
- Bristle Length 4 in
- Bristle Material PET
- Bristle Color Gray
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 18 in |
Details
Sweep Face | 18 in |
Bristle Material | PET |
Bristle Color | Gray |
Block Material | Recycled PET |
Handle Color | Red |
Item | Push Broom |
Broom Handle Material | Steel |
Color | Red |
For Use With | Mfr. No. 601 |
Includes | Braced Handle |
Features | Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block |
Broom Grade | Heavy-Duty |
Chemical Resistant | Yes |
Handle Tip Material | Polypropylene |
For Surface Texture | Rough |
Handle Connection Type | Threaded |
Description
Push Broom, Bristle Material Steel, Bristle Color Gray, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Braced Handle, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox CLO31221 32 oz Clean-Up Cleaner Plus Bleach Spray; Original Scent; Multi Color (CLO31221)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle (BWK 4822EA)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- LIBMAN 24 In. W. x 65 In. L. Wood Handle Multi-Surface Industrial Push Broom (827)
- LIBMAN Libman Commercial Janitor Corn Broom - (502)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- LIBMAN DUST PAN W/WHISK BROOM (906)
- LIBMAN Libman 1017252 13.75 in. High Power Stiff Recycled PET Broom with Dustpan (1017252)
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- ALL-SOURCE 24 In. W. x 60 In. L. Heavy-Duty Palmyra Push Broom (89211)
- Libman Brooms