Shop All Brooms
Libman
18 in Sweep Face Push Broom, Black
Mfr # 800
Zoro # G9559159
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3 in
- Bristle Material Steel
- Bristle Color Black
- Block Material Recycled PET
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 60 in |
Block Width | 18 in |
Details
Sweep Face | 18 in |
Bristle Material | Steel |
Bristle Color | Black |
Block Material | Recycled PET |
Handle Color | Red |
Item | Push Broom |
Broom Handle Material | Steel |
Color | Black |
For Use With | Mfr. No. 601 |
Includes | Handle and Locking Nut |
Broom Grade | Light-Duty |
Features | Acid Resistant |
Chemical Resistant | Yes |
Handle Tip Material | Polypropylene |
For Surface Texture | Smooth |
Handle Connection Type | Threaded |
Description
Push Broom, Bristle Material Steel, Bristle Color Black, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Handle and Locking Nut, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER Bio-Flow 1.47 Oz. Drain Cleaner Strips, 12PK (G0658D)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MKSC1L)
- LIBMAN 24 in Sweep Face Push Broom, Black (1294G)
- LIBMAN Libman Commercial 24" Rough Sweep - Red Brace Handle - 825 (825)
- LIBMAN 10 in Sweep Face Lobby Broom, Black (915)
- LIBMAN 12 1/2 in Sweep Face Broom, Natural (502)
- LIBMAN DUST PAN W/WHISK BROOM (906)
- LIBMAN 15 in. W Fiber Broom (211)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- Libman Brooms