Shop All Mops
This Product is Discontinued
Libman
18 in L Flat Mop Pad, Pad End, Black, Microfiber, PK6 (Discontinued)
Mfr # 927
Zoro # G9559378
This Product is Discontinued
Key Features
- Mop Head Color Black
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Pad
- Mop Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9" |
Overall Length | 18 in |
Details
Mop Head Color | Black |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Pad |
Mop Style | Flat |
Mop Type | Flat Mop Pad |
Item | Flat Mop Pad |
Launderable | Yes |
Material | microfiber |
Handle Included | No |
Color | Black |
Features | Chemical Resistant |
Description
Mop Pad, Launderable Yes, Color Coding System No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.