Shop All Mops
This Product is Discontinued
Libman
18 in L Flat Dust Mop, Cut-End, Black/Red, Microfiber, PK4 (Discontinued)
Mfr # 926
Zoro # G9559457
This Product is Discontinued
Key Features
- Mop Head Color Black/Red
- Mop Head Material Microfiber
- Handle Length 58 in
- Handle Material Steel
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 58 in |
Width | 18 in |
Depth | 9 in |
Overall Length | 18 in |
Details
Mop Head Color | Black/Red |
Mop Head Material | Microfiber |
Handle Material | Steel |
Mop End Type | Cut |
Mop Style | Flat |
Item | Dust Mop |
Launderable | Yes |
Color | Black/Red |
For Use With | Mfr. No. 927 |
Frame Material | Polypropylene, Steel |
Connection Type | Quick Change |
Material | microfiber |
Features | 360 Degrees Swivel Head, Base Snaps Flat Onto Handle to Hang, Elastic Band Head Fits Around Base, Handle Grip With Hanger Hole |
Description
Floor Mop, Material Microfiber, Steel, Depth 9 in, Width 18 in, Launderable Yes, Color Black, Red, Handle Material Steel, Handle Length 58 in, Connection Type Quick Change, Frame Material Polypropylene, Steel, End Type Cut, Antimicrobial No, Color Coding System No, For Use With Mfr. No. 927, Features 360 Degrees Swivel Head, Base Snaps Flat Onto Handle to Hang, Elastic Band Head Fits Around Base, Handle Grip With Hanger Hole, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.