Shop All Brooms
Libman
12 1/2 in Sweep Face Broom, Natural
Mfr # 502
Zoro # G1380910
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 1/2 in
- Bristle Length 18 1/4 in
- Bristle Material Corn Fiber
- Bristle Color Natural
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 18 1/4 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 57" |
Details
Sweep Face | 12 1/2 in |
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Handle Color | Red |
Item | Broom |
Chemical Resistant | Yes |
Color | natural |
Broom Grade | Medium-Duty |
Broom Handle Material | Steel |
Features | Acid Resistant |
For Surface Texture | Semi-Smooth |
Description
Broom, Bristle Material Corn Fiber, Sweep Face 12 1/2 in, Bristle Color Natural, Handle Length 57 In., Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Hanger Hole, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- OIL-DRI Sorbents, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- GAIN Gain 86750 Original Scent Gain Flings; 16 Count (178119)
- OSBORN Oal Whitewash Brush, 7" (0005409000)
- LIBMAN 15 in. W Fiber Broom (211)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red (823003)
- LIBMAN 24 in Sweep Face Push Broom, Gray (1293G)
- LIBMAN Commercial 915 Lobby Broom, 38Lx10W (915*****##*)
- LIBMAN Angle Broom, 53 in L, 13 in Sweep Face, 5 in Black Bristle, Handle Dia 1 in (994)
- LIBMAN Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Black Bristles, Red Handle (801)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- Libman Brooms