Shop All Squeegees
Libman
1070 8'' Window / Shower Squeegee with Hanging Loop, 6PK
Mfr # 5371070
Zoro # G911516390
product price: $9.29
/pk 6, $1.55/ea
$9.29
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
Uphold a standard of cleanliness in your establishment with this Libman 1070 8'' white window / shower squeegee with hanging loop! This squeegee's 8'' width makes it the perfect tool for balancing control and efficiency in your cleaning. It features a high quality rubber wiping blade that effectively removes water and other chemicals from surfaces.This squeegee is ideal for use with windows mirrors and showers thanks to its practical size. It features an ergonomic no-slip handle that is ideal for working in wet spaces. The handle also boasts a hanger hole so when you're finished using this squeegee you can store it out of the way and ensure that it dries properly between uses.Overall Dimensions:Length: 9''Width: 8''
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
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- GLADE AIR FRESHENER CLN LIN 8.3OZ (40658)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- LIBMAN Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 18" - 191 (191)
- LIBMAN 8 in. Plastic Squeegee (1070)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- WCR Ultimate Squeegee Combo 10 Inch (25460, 1127)
- Libman Squeegees