Shop All Squeegees
Libman
1014 24'' Flex Blade Floor Squeegee, 6PK
Mfr # 5371014
Zoro # G811516582
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Uphold a standard of cleanliness in your establishment with this Libman 1014 24'' flex blade floor squeegee! This floor squeegee is the ideal tool for removing water from flooring and preventing slips and falls. Its 24'' width ensures you'll dry floors quickly and efficiently. Meanwhile it boasts a 58'' long handle for added comfort. It's also easy to store thanks to an included hanger hole on the handle.The handle's threaded connection ensures this squeegee's durability while steel backing connects the handle to the squeegee. It also allows for easy push and pull usage. This squeegee is up for a variety of tasks including removing water from smooth semi-sooth and uneven surfaces. Its foam blade allows floors to dry faster than other squeegee types allow so it's perfect for on-the-go cleaning and operation. Reach for this squeegee to help dry tile floors comfortably and efficiently!Overall Dimensions:Handle Length: 58''Blade Length: 24''Blade Height: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX5)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- LIBMAN 8 in. Plastic Squeegee (1070)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- KRAFT TOOL KRAFT TOOL Black 19-1/2" Squeegee Blade (GG815-02)
- Libman Squeegees