Shop All Brooms
Libman
10 in Sweep Face Lobby Broom, Black
Mfr # 915
Zoro # G9559621
original price:
$10.89
6% off
new price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 10 in
- Bristle Length 4 1/4 in
- Bristle Material Recycled PET
- Bristle Color Black
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 1/4 in |
Trim Length | 4 1/4 in |
Broom Handle Length | 38 in |
Broom Handle Diameter | 3/4 in |
Handle Diameter | 3/4 in |
Details
Sweep Face | 10 in |
Bristle Material | Recycled PET |
Bristle Color | Black |
Item | Lobby Broom |
Chemical Resistant | Yes |
Broom Handle Material | Steel |
Basic Bristle Material | Recycled PET |
Features | Acid Resistant |
Description
Lobby Broom, Broom Handle Length 38 in, Bristle Material Recycled PET, Bristle Color Black, Chemical Resistant Yes, Acid Resistant No, Color Coding System No, Broom Handle Diameter 3/4 in, Broom Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (30563B)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (997)
- LIBMAN SFT RECYCLED PET WHISK (907)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- LIBMAN 15 in. W Fiber Broom (211)
- LIBMAN Libman Precision Angle® Broom, Steel Handle, 11" wide (201)
- RUBBERMAID COMMERCIAL Lobby Broom, w/Wood Handle, Black (FG253600BLA)
- Libman Brooms