Shop All Lawn & Garden Hose Reels
Liberty
Wall Mount Hose Hanger, Steel, 6 In. Dia.
Mfr # 2LRL1
Zoro # G1986923
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Hanger
- Construction Steel
- Color Caramel
- Material Steel
- Hose Cap. 1/2-In. I.D. 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 2LRL1
- Zoro # G1986923
- UPC # 764736696912
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 9-3/4 in |
Reel Dia. | 6 in |
Overall Dimensions | 3 1/2 in L x 10 in W x 7 in H |
Overall Height | 7 in |
Overall Width | 10 in |
Mount Hole Diameter | 1/2 in |
Overall Length | 3 1/2 in |
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Tan, Overall Height 7 in, Overall Length 3 1/2 in, Overall Width 10 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Heavy Duty, Plastic Coating, Instructions, 3 1/2 in L x 10 in W x 7 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TRAY TERRA PBLSTN 12"" (STT1283)
- CHAPIN Premium Steel Wand H&G (6-8133)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W (245-A)
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W (234-A)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- LIBERTY Two-Wheel Hose Cart (880-2)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2LRK8)
- LIBERTY Hose Reel, Steel, 21-1/2in.H, Red (36XR16)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- Liberty Watering & Irrigation