Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 834 lbs, 75 minute Fire Rating, 64 Long Guns
Mfr # PS64-WTPG-75E
Zoro # G8626061
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$3,026.99
Free 30-Day Returns
Key Features
- Net Weight 834 lbs
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
- Outside Depth 27.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Safe
- MFR # PS64-WTPG-75E
- Zoro # G8626061
- UPC # 647346423577
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 42 in |
Outside Height | 60.5 in |
Outside Depth | 27.5 in |
Inside Width | 38 in |
Details
Net Weight | 834 lbs |
Lock Style | Electronic Lock |
Holds | 64 Long Guns |
Includes | SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL |
Fire Rating | 75 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Bolts | 7 |
Color | White |
Fire Rated | Yes |
Description
Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- Liberty Safe Gun Safes