Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 834 lbs, 75 minute Fire Rating, 64 Long Guns
Mfr # PS64-GTT-75E
Zoro # G8626308
product price: $2,534.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,534.99
Free 30-Day Returns
Key Features
- Net Weight 834 lbs
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
- Outside Depth 27.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # PS64-GTT-75E
- Zoro # G8626308
- UPC # 647346416555
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 42 in |
Outside Height | 60.5 in |
Outside Depth | 27.5 in |
Inside Width | 38 in |
Details
Net Weight | 834 lbs |
Lock Style | Electronic Lock |
Holds | 64 Long Guns |
Includes | SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL |
Fire Rating | 75 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Bolts | 7 |
Color | Granite |
Fire Rated | Yes |
Description
Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- MONOFLO INTERNATIONAL Global Industrial Rackable & Stackable Pallet, HDPE, 4-Way, 48inx40in, 30000 Lb Stat Cap, Black (412511)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F4713-12HG)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- Liberty Safe Gun Safes