Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 834 lbs, 75 minute Fire Rating, 64 Long Guns
Mfr # PS64-BKPG-75E
Zoro # G8625888
product price: $2,696.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,696.99
Free 30-Day Returns
Key Features
- Net Weight 834 lbs
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
- Outside Depth 27.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # PS64-BKPG-75E
- Zoro # G8625888
- UPC # 647346423553
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 42 in |
Outside Height | 60.5 in |
Outside Depth | 27.5 in |
Inside Width | 38 in |
Inside Height | 56.5 in |
Inside Depth | 19 in |
Details
Net Weight | 834 lbs |
Lock Style | Electronic Lock |
Holds | 64 Long Guns |
Includes | SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL |
Fire Rating | 75 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Number of Bolts | 7 |
Fire Rated | Yes |
Description
Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 19" H (PAK708-WH)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36-AS-C)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- Liberty Safe Gun Safes