Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns
Mfr # PS30-WTPG-75E
Zoro # G8625894
product price: $2,461.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Net Weight 660 lbs
- Lock Style Electronic Lock
- Outside Width 30 in
- Outside Height 60.5 in
- Outside Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # PS30-WTPG-75E
- Zoro # G8625894
- UPC # 647346414186
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 30 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Width | 26 in |
Details
Net Weight | 660 lbs |
Lock Style | Electronic Lock |
Holds | 30 Long Guns |
Includes | SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL |
Fire Rating | 75 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Bolts | 7 |
Color | White |
Fire Rated | Yes |
Description
Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- Liberty Safe Gun Safes