Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns
Mfr # PS30-BKT-75E
Zoro # G8625964
product price: $2,015.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,015.99
Free 30-Day Returns
Key Features
- Net Weight 660 lbs
- Lock Style Electronic Lock
- Outside Width 30 in
- Outside Height 60.5 in
- Outside Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # PS30-BKT-75E
- Zoro # G8625964
- UPC # 647346414124
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 30 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Depth | 14.5 in |
Inside Height | 56.5 in |
Inside Width | 26 in |
Details
Net Weight | 660 lbs |
Lock Style | Electronic Lock |
Holds | 30 Long Guns |
Includes | SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL |
Fire Rating | 75 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Number of Bolts | 7 |
Fire Rated | Yes |
Description
Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- ZORO SELECT Cabinet Shelf (5-24D)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- FLEMING SUPPLY Pistol Safe, Cam Lock, 3.4 lbs, .05 cu ft, 1 Pistol (872580FCX)
- AMERICAN FURNITURE CLASSICS Gun Concealment Chest, Keyed Lock, 82 lbs, 5 Long Guns (540)
- Liberty Safe Gun Safes