Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 643 lbs, 17.8 cu ft, 60 minute Fire Rating, 36 Long Guns
Mfr # US36-BKT-60E
Zoro # G8625720
product price: $1,957.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,957.99
Free 30-Day Returns
Key Features
- Net Weight 643 lbs
- Capacity 17.8 cu ft
- Lock Style Electronic Lock
- Outside Width 36 in
- Outside Height 60.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # US36-BKT-60E
- Zoro # G8625720
- UPC # 647346413356
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 36 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Depth | 15.5 in |
Inside Width | 34 in |
Inside Height | 57.5 in |
Details
Net Weight | 643 lbs |
Capacity | 17.8 cu ft |
Lock Style | Electronic Lock |
Holds | 36 Long Guns |
Includes | SecuRam toplit electronic lock. Factory-installed door storage panel |
Fire Rating | 60 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Features | The USA 36 comes standard with chrome hardware (including a 3-three spoke handle), the versatile dual-flex, fully upholstered shelving system, and a factory-installed interior door panel for extra storage options. Liberty’s USA 36 also boasts a UL-listed safe body, a UL-listed top-lit digital SecuRam lock, 3 hardened steel drill-resistant lockplates, thicker hardened military-type locking bars, and our proven re-locker mechanism that locks the safe down in the event of attempted brute force entry. The USA 36 features a tough, textured, corrosion- and fingerprint-resistant black finish with a gray fabric interior. |
Number of Bolts | 6 |
Fire Rated | Yes |
Description
Liberty Safe, USA Series, 60 Minute Fire Rated, UL Listed. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- Liberty Safe Gun Safes