Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 565 lbs, 14.6 cu ft, 60 minute Fire Rating, 30 Long Guns
Mfr # US30-BKT-60E
Zoro # G8626122
product price: $1,848.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,848.99
Free 30-Day Returns
Key Features
- Net Weight 565 lbs
- Capacity 14.6 cu ft
- Lock Style Electronic Lock
- Outside Width 30 in
- Outside Height 60.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # US30-BKT-60E
- Zoro # G8626122
- UPC # 647346413226
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 30 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Height | 57.5 in |
Inside Depth | 15.5 in |
Inside Width | 28 in |
Details
Net Weight | 565 lbs |
Capacity | 14.6 cu ft |
Lock Style | Electronic Lock |
Holds | 30 Long Guns |
Includes | SecuRam toplit electronic lock. Factory-installed door storage panel |
Fire Rating | 60 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Features | 60 minutes of certified fire protection at 1200º F. Palusol heat-activated door seal expands to protect against smoke and heat. Three hardened steel plates to protect the lock from drill attacks. Relocker locks the safe down in the event of attempted brute force entry. Fully upholstered flex adjustable interior |
Color | Black |
Number of Bolts | 6 |
Fire Rated | Yes |
Description
Liberty Safe, USA Series, 60 Minute Fire Rated, UL Listed. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- Liberty Safe Gun Safes