Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 564 lbs, 21 cu ft, 40 minute Fire Rating, 48 Long Guns
Mfr # FDM48-BKT-40E
Zoro # G8625973
product price: $2,537.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,537.99
Free 30-Day Returns
Key Features
- Net Weight 564 lbs
- Capacity 21 cu ft
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # FDM48-BKT-40E
- Zoro # G8625973
- UPC # 647346424178
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 42 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Height | 57.5 in |
Inside Width | 40 in |
Inside Depth | 15.5 in |
Details
Net Weight | 564 lbs |
Capacity | 21 cu ft |
Lock Style | Electronic Lock |
Holds | 48 Long Guns |
Includes | SecuRam toplit electronic lock. Factory-installed door storage panel |
Fire Rating | 40 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Bolts | 6 |
Features | 40 minutes of certified fire protection at 1200º F. Palusol heat-activated door seal expands to protect against smoke and heat. Three hardened steel plates to protect the lock from drill attacks. Relocker locks the safe down in the event of attempted brute force entry. Fully upholstered flex adjustable interior |
Color | Black |
Fire Rated | Yes |
Description
Liberty Safe, Freedon Series, 40 Minute Fire Rated, UL Listed. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- SHUTER Storage Bin Drop Down (1010109)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- Liberty Safe Gun Safes