Shop All Gun Safes
This Product is Discontinued
Liberty Safe
Handgun Vault, Electronic, 8.4 lb, Not Rated, Documents, Handguns, Money, Prescription Medication (Discontinued)
Mfr # HD-200
Zoro # G1991147
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Net Weight 8.4 lb
- Lock Style Electronic
- Outside Width 8 1/2 in
- Outside Height 5 5/8 in
- Outside Depth 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # HD-200
- Zoro # G1991147
- UPC # 00851756005326
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 8 1/2 in |
Outside Height | 5 5/8 in |
Outside Depth | 12 3/8 in |
Inside Width | 7 in |
Inside Height | 3 3/4 in |
Inside Depth | 8 1/2 in |
Details
Net Weight | 8.4 lb |
Lock Style | Electronic |
Holds | Documents, Handguns, Money, Prescription Medication |
Fire Rating | Not Rated |
Material | Steel |
Item | Handgun Vault |
Water Endurance | Not Specified |
Number of Shelves | 1 |
Number of Bolts | 0 |
Color | Gray Marble |
Finish | Textured |
Features | Angled Easy Reach, Ani-Pry Security, Auto Open Door, Interior Lights, Key Backup, Quick Combo, Tamper Alert Light |
Description
Handgun Vault, Color Gray Marble, Net Weight 8.4 lb, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 0, Outside Height 5 5/8 in, Outside Width 8 1/2 in, Outside Depth 12 3/8 in, Inside Height 3 3/4 in, Inside Width 7 in, Inside Depth 8 1/2 in, Holds Documents, Handguns, Money, Prescription Medication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.