Shop All Floor & Wall Safes
This Product is Discontinued
Liberty Safe
Handgun Vault, 13.9 lb, Not Rated Fire Rating (Discontinued)
Mfr # HD-300
Zoro # G4151546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 8 19/64 in
- Outside Width 10 7/64 in
- Outside Depth 13 3/4 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # HD-300
- Zoro # G4151546
- UPC # 00851756005333
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 8 19/64 in |
Outside Width | 10 7/64 in |
Outside Depth | 13 3/4 in |
Inside Height | 5 1/2 in |
Inside Width | 8 in |
Inside Depth | 9 1/2 in |
Details
Lock Style | Electronic |
Material | Steel |
Fire Rating | Not Rated |
Color | Gray |
Net Weight | 13.9 lb |
Holds | Documents, Handguns, Money, Prescription Medication |
Finish | Textured |
Number of Bolts | 0 |
Number of Shelves | 1 |
Water Endurance | Not Specified |
Features | Angled Easy Reach, Ani-Pry Security, Auto Open Door, Interior Lights, Interior Shelf, Key Backup, Quick Combo, Tamper Alert Light |
Item | Handgun Vault |
Description
Handgun Vault, Color Gray, Net Weight 13.9 lb, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 0, Outside Height 8 5/16 in, Outside Width 10 1/8 in, Outside Depth 13 3/4 in, Inside Height 5 1/2 in, Inside Width 8 in, Inside Depth 9 1/2 in, Holds Documents, Handguns, Money, Prescription Medication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.