Shop All Gun Safes
This Product is Discontinued
Liberty Safe
Gun Safe, Electronic, 660 lb, 14.5 cu ft, 1-1/4 hr (Discontinued)
Mfr # ES25-BKT-D
Zoro # G0129024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 660 lb
- Capacity 14.5 cu ft
- Lock Style Electronic
- Outside Width 30 in
- Outside Height 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # ES25-BKT-D
- Zoro # G0129024
- UPC # 647346351078
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 30 in |
Outside Height | 60 1/2 in |
Outside Depth | 28 1/2 in |
Door Opening Height | 54 1/8 in |
Inside Height | 56 1/2 in |
Door Opening Width | 23 5/8 in |
Inside Depth | 16 1/2 in |
Inside Width | 26 in |
Description
Gun Safe, Color Black/Chrome, Net Weight 660 lb, Capacity 14.5 cu ft, Fire Rating 1-1/4 hr, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 6 Number of Shelves, Number of Bolts 14, Outside Height 60 1/2 in, Outside Width 30 in, Outside Depth 28 1/2 in, Inside Height 56 1/2 in, Inside Width 26 in, Inside Depth 16 1/2 in, Door Opening Height 54 1/8 in, Door Opening Width 23 5/8 in, Door Plate Thickness 127 mm, Wall Thickness 38.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.