Shop All Gun Safes
This Product is Discontinued
Liberty Safe
Gun Safe, Electronic, 327 lb, 9.7 cu ft, 1/2 hr, (18) Guns (Discontinued)
Mfr # CN18-BKT-E
Zoro # G4320540
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 327 lb
- Capacity 9.7 cu ft
- Lock Style Electronic
- Outside Width 24 1/4 in
- Outside Height 59 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # CN18-BKT-E
- Zoro # G4320540
- UPC # 647346358893
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 24 1/4 in |
Outside Height | 59 1/2 in |
Outside Depth | 22 in |
Details
Net Weight | 327 lb |
Capacity | 9.7 cu ft |
Lock Style | Electronic |
Holds | (18) Guns |
Fire Rating | 1/2 hr |
Item | Gun Safe |
Finish | Textured |
Color | Black |
Description
Gun Safe, Color Black, Net Weight 327 lb, Capacity 9.7 cu ft, Fire Rating 1/2 hr, Finish Textured, Lock Style Electronic, Outside Height 59 1/2 in, Outside Width 24 1/4 in, Outside Depth 22 in, Holds (18) Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.