Shop All Safe Accessories
Liberty Safe
Desiccant Can, Liberty Safes, 750g
Mfr # 2412
Zoro # G0124927
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liberty Safes
- Features 750g Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Safe
- MFR # 2412
- Zoro # G0124927
- Country of Origin China
- Category Safe Accessories
Details
Item | Silica Gel |
For Use With | Liberty Safes |
Features | 750g Capacity |
Description
Desiccant Can, For Use With Liberty Safes, Features 750g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BR)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- LIBERTY SAFE Safe Light Kit (15851)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- MESA SAFE Mesa Safe MP101 Hotel Safe Pedestal (MP101)
- Liberty Safe Safe Accessories