Shop All Safe Accessories
Liberty Safe
Desiccant Box, Liberty Safes, 450g
Mfr # 10826
Zoro # G0124936
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liberty Safes
- Features 450g Capacity
- Accessory Type Desiccant Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # 10826
- Zoro # G0124936
- Country of Origin China
- Category Safe Accessories
Details
Item | Silica Gel |
For Use With | Liberty Safes |
Features | 450g Capacity |
Accessory Type | Desiccant Box |
Description
Desiccant Box, For Use With Liberty Safes, Features 450g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (QUS954BL)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- LIBERTY SAFE GUN SAFE ACCESRY DR PANL (10583A)
- LIBERTY SAFE Clearview Safe Light, Liberty Safes (10792)
- PEET Safe Dehumidifier (M10-6)
- Liberty Safe Safe Accessories