Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns
Mfr # CN24-BKT-FE-DP
Zoro # G9139771
product price: $1,156.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Net Weight 375 lbs
- Lock Style Electronic Lock
- Outside Width 28.25 in
- Outside Height 59.5 in
- Outside Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Safe
- MFR # CN24-BKT-FE-DP
- Zoro # G9139771
- UPC # 647346356936
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 28.25 in |
Outside Height | 59.5 in |
Outside Depth | 20 in |
Inside Height | 56 in |
Inside Width | 26.25 in |
Inside Depth | 13.5 in |
Details
Net Weight | 375 lbs |
Lock Style | Electronic Lock |
Holds | 24 Long Guns |
Fire Rating | 30 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Features | Large enough to secure a growing gun collection, and featuring a full 40 minutes of fire protection at 1200°, the Centurion 24 comes standard with chrome hardware (including a 3-three spoke handle), our dual-flex interior shelving system, a SecuRam TopLit electronic lock, and a versatile, factory-installed interior door panel. |
Number of Bolts | 7 |
Description
Centurion 24 Gun Safe, Textured Black w/Chrome Hardware, Gray Fabric Interior, 30 Minute Fire Rating. Includes Electronic Lock, 2-Way / 4” wide x 3/16” Military Style Locking Bars, 14-guage steel safe body, Economy Door Panel for extra storage, Duel Flex Interior, California-approved firearm security device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x24x69 (MBSK1824CH)
- WALL CONTROL Standard Industrial Pegboard Kit, Red/Black (35-IWRK-400-RB)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120A)
- XCELITE 5In Ignition Pliers W/Red Cushion Grip (50CGV)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- Liberty Safe Gun Safes