Shop All Floor & Wall Safes
This Product is Discontinued
Liberty Safe
Biometric Valuables Vault, 13.8 lb, Not Rated Fire Rating (Discontinued)
Mfr # HDX-250
Zoro # G3442260
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Outside Height 7 in
- Outside Width 11 1/2 in
- Outside Depth 12 1/2 in
- Lock Style Biometric, Key
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Safe
- MFR # HDX-250
- Zoro # G3442260
- Country of Origin United States
- Category Floor & Wall Safes
Dimensions
Outside Height | 7 in |
Outside Width | 11 1/2 in |
Outside Depth | 12 1/2 in |
Inside Depth | 11 in |
Door Opening Height | 3 3/4 in |
Inside Height | 3 3/4 in |
Door Opening Width | 9 3/4 in |
Inside Width | 9 3/4 in |
Details
Lock Style | Biometric, Key |
Material | Steel |
Fire Rating | Not Rated |
Color | Gray Marble |
Includes | Includes AC adapter |
Net Weight | 13.8 lb |
Holds | Documents, Handguns, Money, Prescription Medication |
Item | Biometric Valuables Vault |
Water Endurance | Not Specified |
Features | Auto Open Door, Finger Swipe, Key Backup, Lighted Interior, Sturdy Steel Construction, Tamper Resistant Design, Year Warranty |
Number of Bolts | 0 |
Finish | Textured |
Number of Shelves | 1 |
Description
Biometric Valuables Vault, Color Gray Marble, Net Weight 13.8 lb, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 15, Lock Style Biometric, Key, 1 Number of Shelves, Number of Bolts 0, Outside Height 7 in, Outside Width 11 1/2 in, Outside Depth 12 1/2 in, Inside Height 3 3/4 in, Inside Width 9 3/4 in, Inside Depth 11 in, Door Opening Height 3 3/4 in, Door Opening Width 9 3/4 in, Holds Documents, Handguns, Money, Prescription Medication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.