Shop All Spring Return Hose Reels
Liberty
Revolution WallMount Rotating Water Hose Reel, 150 Feet Capacity
Mfr # 713
Zoro # G802679821
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Media - Hose Reels 22.5
- Height 19.1
- Length 19.3
- Width 17.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty
- MFR # 713
- Zoro # G802679821
- UPC # 764736713008
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Height | 19.1 |
Length | 19.3 |
Width | 17.1 |
Details
Media - Hose Reels | 22.5 |
Description
Industrial-grade, wall-mounted water hose reel gives you 360° of rotation. Simply pull up on the handle to rotate the carriage, then release the handle to lock the reel in one of 24 positions. Holds up to 125 ft of 5/8" hose. 18-ga. steel with a durable powder coat finish. Features a 5'L leader hose, 90° solid brass swivel and convenient 14"L x 12"W storage tray. Includes attachable crank handle. 20-1/2"H x 17-1/2"W x 22-1/2"D.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- BESTORQ Aftermarket Bobcat 942206 (PTO to Deck 61") Riding Lawn Mower Replacement Belt, B98LG (B98LG)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- DIXON Wilkerson Bowl, with Manual Drain (FRP-95-832)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- PREVOST Hose Reel, 3/8" Hose Dia., 33 ft. Length, 175 psi (DRF 1010IS)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- Liberty Spring Return Hose Reels