Shop All Sump Pump Systems & Basins
Liberty Pumps
Sump Pump System, 3/4 HP, 115VAC
Mfr # ELV290
Zoro # G4240063
product price: $2,602.50
/ea
Free Shipping & Returns
$2,602.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in
- Max. Liquid Temp. 104 Degrees F
- Manufacturers Warranty Length 3 yr
- Pump Body Material Cast Iron
- On Point Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # ELV290
- Zoro # G4240063
- UPC # 671812121179
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Manufacturers Warranty Length | 3 yr |
Max. Diameter Solids | 3/4 in |
Min. Sump Pit Dia. | 14 in |
Details
Inlet | 3/4 in |
Max. Liquid Temp. | 104 Degrees F |
Pump Body Material | Cast Iron |
On Point | Variable |
Includes | Oil Tactor(R), Control, Alarm |
Agency Compliance | CSA, UL 778 |
Hz | 60 |
Item | Sump Pump System |
Off Point | Variable |
Thermal Protection | Yes |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Switch Electrical Connection | No Switch Included |
Flow Rate @ 10 Ft. of Head | 72 gpm |
Description
Sump Pump System, HP 3/4, Hz 60 Hz, Flow Rate @ 10 Ft. of Head 72 gpm, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Variable, On Point Variable, Body Material Cast Iron, Min. Sump Pit Dia. 14 in, Cord Length 10 ft, Max. Diameter Solids 3/4 in, Max. Liquid Temp. 104 Degrees F, Agency Compliance CSA, UL 778, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Solid C-1 Pump Service Kit, C/SC/EPDM; Replaces Alfa Laval Part# 9611922454 (9611922454SP)
- ARO Outlet Manifold, Polypropylene, 3/4 in. (96603-1)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- WARREN-RUPP Wet End Kit. (476.042.635)
- LIBERTY PUMPS Crawl Space System, 1/3 HP, 115V (CSP-237)
- LIBERTY PUMPS 2 in. 1/2 HP Commercial Sink Pump System (405)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- LIBERTY PUMPS Pump Power Cord (K001140)
- LIBERTY PUMPS Pump Accessory Kit, GR20 Grommet (K001475)
- LIBERTY PUMPS Sink Pump System (404L)
- SANIFLO 0.2 3/4" 115V (010)
- Liberty Pumps Sump Pump Systems & Basins