Shop All Submersible Sump Pumps
Liberty Pumps
Submersible Sump Pump, HP 1/3,115V, 60 Hz
Mfr # S38-2
Zoro # G1893406
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- HP 1/3
- Hz 60 Hz
- Impeller Material Thermoplastic
- Max. Head 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # S38-2
- Zoro # G1893406
- UPC # 671812143089
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 25 ft |
Width at Widest Point | 9 3/4 in |
Min. Sump Pit Dia. | 14 in |
Overall Height | 10 1/2 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 9 3/4 in |
Discharge Dia. | 1 1/2 in |
Max. Diameter Solids | 1/4 in |
Description
Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 6.5 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 3 1/2 in, On Point 12 in, Body Material Cast Iron, Impeller Material Thermoplastic, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 16 gpm, Max. Head 25 ft, Min. Sump Pit Dia. 14 in, Body Dia. 9 3/4 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces GUSHER PUMPS 84002-31 (84002-31SP)
- GOULDS WATER TECHNOLOGY Pressure Booster, 230V AC, 115 ft, 5 gal (1AB35HME03)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- ACTION PUMP Liquid Ratio Mixer, 0-57 Perc. Quick Dial (CMX2)
- LIBERTY PUMPS 1/2 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV280)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M-2)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41A-2)
- LIBERTY PUMPS 1/2 HP 1-1/2" High-Temperature Submersible Sump Pump 115 (HT453)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Tether (HT41A)
- LIBERTY PUMPS 1/2 HP 1-1/2" High-Temperature Submersible Sump Pump (HT450)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU74)
- Liberty Pumps Submersible Sump Pumps