Shop All Pump Control Boxes
Liberty Pumps
Pump Control System, Duplex, 230V
Mfr # PDC-230
Zoro # G7069081
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 230
- Number of Pumps Controlled 2
- Height (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # PDC-230
- Zoro # G7069081
- UPC # 671812127881
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 6 |
Width (In.) | 6 |
Depth (In.) | 4-1/2 |
Cord Length | 25 ft |
Height | 6 in |
Depth | 4.5 in |
Width | 6 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 230 |
Number of Pumps Controlled | 2 |
Enclosure Type | NEMA 1 |
Amps | 15 |
For Use With | Mfr. No. PRG102M |
Includes | 20 Amp Resettable Breakers, Alarm Silence Switch, Audible and Visual Alarm with 9 Volt Battery Back-up, LED Indicators, Plug-in Ready Wiring with Two Floats, Pump Plug-in Receptacles |
Motor/Pump HP | 1 |
Type | Duplex |
Item | Pump Control Panel |
Standards | CSA, UL |
Switch Actuation | Tether Float |
Location | Indoor |
Compatible Pump Type | Sewage |
Rated Voltage | 230V AC |
Description
Pump Control Panel, Includes 20 Amp Resettable Breakers, Alarm Silence Switch, Audible and Visual Alarm with 9 Volt Battery Back-up, LED Indicators, Plug-in Ready Wiring with Two Floats, Pump Plug-in Receptacles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG GAL Safe Can And Funnel (UI-10-FS)
- DAYTON Motor (PPLTAE21SAG)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- LIBERTY PUMPS Pump Control System, Duplex, 115V (PDC-115)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- Liberty Pumps Pump Control Boxes