Shop All Pump Control Boxes
Liberty Pumps
Pump Control System, Duplex, 115V
Mfr # PDC-115
Zoro # G6840942
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 115
- Number of Pumps Controlled 2
- Height (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # PDC-115
- Zoro # G6840942
- UPC # 671812127867
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 6 |
Width (In.) | 6 |
Depth (In.) | 4-1/2 |
Cord Length | 10 ft |
Depth | 4.5 in |
Height | 6 in |
Width | 6 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 115 |
Number of Pumps Controlled | 2 |
Enclosure Type | NEMA 1 |
Amps | 20 |
For Use With | Mfr. No. PRG101M |
Includes | 20 Amp Resettable Breakers, Alarm Silence Switch, Audible and Visual Alarm with 9 Volt Battery Back-up, LED Indicators, Plug-in Ready Wiring with Two Floats, Pump Plug-in Receptacles |
Motor/Pump HP | 1 hp |
Type | Duplex |
Item | Pump Control Panel |
Standards | CSA, UL |
Location | Indoor |
Rated Voltage | 115V AC |
Compatible Pump Type | Sewage |
Switch Actuation | Tether Float |
Description
Pump Control Panel, Includes 20 Amp Resettable Breakers, Alarm Silence Switch, Audible and Visual Alarm with 9 Volt Battery Back-up, LED Indicators, Plug-in Ready Wiring with Two Floats, Pump Plug-in Receptacles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-VTC1-XXX)
- FLINT & WALLING O-Ring, Viton (136607)
- LIBERTY PUMPS Pump Control System, Duplex, 230V (PDC-230)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- SJE-RHOMBUS Simplex Panel, Single Phase, 9-20A (1046437)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- ECO-FLO 1-1/2 HP Control Box (EFCB15)
- IPS IPS W2012BTP Washing Machine Outlet Box (188147)
- Liberty Pumps Pump Control Boxes