Shop All Submersible Sewage Pumps
Liberty Pumps
Pro370-Series 1/2 HP 115V Simplex Sewage Pump System with LE51M Pump with 10ft Cord
Mfr # P372XLE51
Zoro # G210724441
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115 V
- Body Material Plastic, Cast Iron
- Length 21.5 in
- Cord Length 10 ft
- Includes Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # P372XLE51
- Zoro # G210724441
- UPC # 671812112177
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Length | 21.5 in |
Cord Length | 10 ft |
Height | 30 in |
Width | 21.5 in |
Inside Diameter | 21.25 in |
Outside Diameter | 25 in |
Description
Pro370-Series 1/2 HP 115V Simplex Sewage Pump System with LE51M Pump with 10ft Cord
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- DAYTON Impeller (PP20003AD02G)
- SPRINGER PARTS LC Internal Seal Kit, FKM #5; Replaces LC Thomsen Part# 9356-VO (9356-VO-SP)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2032BHF)
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- K2 PUMPS Contractor Series 1 HP 2" Manual Sewage Pump, 230 Volt, 7 Amp, Cast Iron (SWW10007K)
- GOULDS WATER TECHNOLOGY 7-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS7534D4)
- DAYTON 3 HP 3" Manual Submersible Sewage Pump 460V (3BB96)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS1534D4)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4HU83)
- Liberty Pumps Submersible Sewage Pumps