Shop All Water Alarms
Liberty Pumps
Oiltector(R) Pump Control and Alarm, 115V
Mfr # OTC-115
Zoro # G2545462
Free Shipping & Returns
$2,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Width (In.) 6.5 in
- Max. Amps 15 A
- Height (In.) 8.75 in
- Alarm Audio/Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # OTC-115
- Zoro # G2545462
- UPC # 671812114836
- Country of Origin United States
- Category Water Alarms
Dimensions
Width (In.) | 6.5 in |
Height (In.) | 8.75 in |
Length (In.) | 5.0 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 8.8 in |
Overall Length | 5 in |
Overall Width | 6.5 in |
Manufacturer Warranty Length | 2 yr |
Sensor Cord Length | 25 ft |
Description
Oiltector(R) Pump Control and Alarm, Alarm Type Audio, Visual, Switch Type Piggy Back Float Switch, Nameplate Voltage 115V AC, Media Temperature - Maximum 130 Degrees F, Sensor Cord Length 25 ft, Horsepower - Maximum 1 hp, Current 15 A, Manufacturer Warranty Length 2 yr, Overall Height 8.8 in, Overall Length 5 in, Overall Width 6.5 in, Standards CSA Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- SUPERIOR 3/4 HP Stainless Steel Sewage Pump, Tethered Float (93781)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-23)
- LIBERTY PUMPS Alarm, 115V., horn & indicator light (ALM-2)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-1-EYE)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-P1)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-2-1)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 230V (OTC-230)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, 120V, 33 Foot Float, (SA-120V-1L-33)
- Liberty Pumps Water Alarms