Shop All Water Alarms
Liberty Pumps
Level Alarm, Audio/Visual/App, 115VAC, 86dB
Mfr # ALM-P1-EYE
Zoro # G1458508
product price: $397.50
/ea
Free Shipping & Returns
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Includes Battery, Cord
- Reset Automatic
- Watts 6 W
- Alarm Audio/Visual/App
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # ALM-P1-EYE
- Zoro # G1458508
- UPC # 671812138399
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 9 ft |
Sensor Cord Length | 10 ft |
Details
Item | Level Alarm |
Voltage | 115V AC |
Includes | Battery, Cord |
Reset | Automatic |
Watts | 6 W |
Alarm | Audio/Visual/App |
Features | Auxiliary Contacts, Indoor Wireless |
Decibels | 86 dB |
Amps | 0.05 A |
Enclosure Rating | NEMA 1 |
Sound Level - Maximum | 86 dB |
Connectivity | Wi-Fi |
Nameplate Voltage | 115V AC |
Environment | Indoor |
Detection Type | High Level |
Current | 0.05 A |
For Vessel Type | Water Tanks, Sump Pump Basins |
Battery Backup | Yes |
Alarm Type | App, Audio, Visual |
Reset Type | Automatic |
Description
Level Alarm, Alarm Type App, Audio, Visual, Enclosure Rating NEMA 1, Current 0.05 A, Sound Level - Maximum 86 dB, Nameplate Voltage 115V AC, Power Cord Length 9 ft, Reset Type Automatic, Sensor Cord Length 10 ft, Includes Battery, Cord, For Vessel Type Water Tanks, Sump Pump Basins, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Battery Backup Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- DAYTON Centrifugal Pump, 3/4 HP, 1 Ph, 115/230V (2YER5)
- BELL & GOSSETT Gasket Set, For 4RC93, 4RC94 (118373)
- STENNER Wire Connector (PM6E001)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-2-1)
- LIBERTY PUMPS Alarm, 115V., horn & indicator light (ALM-2)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 115V (OTC-115)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-1-EYE)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 230V (OTC-230)
- LIBERTY PUMPS Alarm, NEMA4X outdoor enclosure (ALM-3W)
- GLOBAL INDUSTRIAL Acoustic Water Leak Detection System (603608)
- Liberty Pumps Water Alarms