Shop All Grinder Pumps
Liberty Pumps
Grinder Pump System, Simplex, 115V
Mfr # P382XPRG101
Zoro # G8487464
product price: $1,633.50
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,633.50
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 42 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # P382XPRG101
- Zoro # G8487464
- UPC # 671812125078
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Diameter | 24-3/8" |
Cord Length | 10 ft |
Basin Height | 24 in |
Manufacturers Warranty Length | 3 yr |
Cord Length - Pumps | 10 ft. |
Height | 24" |
Basin Dia. | 24 in |
Max. Diameter Solids | 2 in |
Vent Size | 2 in /3 in |
Inlet Dia. | 4 in |
Description
Grinder Pump System, Simplex, 1 HP, Switch Type Wide Angle, Voltage 115, Amps 12, Height 24 In., Dia. 25 In., Cord Length 10 Ft., Discharge NPT 2 In., Shaft Seal SIC, Off Point 4.5 In., On Point 11.5 In., Max. Head 50 Ft., Max. Temp. 140 Degrees F, 1 Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE T-70H HI-CAP AUTO AIR VENT (110-333)
- ZOELLER Sewage Basin Inlet 4" 65 gal. (31-0110)
- PENTAIR WATER Conv Jet Pump Ejector (FP520-100-P2)
- FLINT & WALLING Booster Cartridge, 16 Stages, Cast Iron (138447)
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage (LSG204M)
- LIBERTY PUMPS Grinder Package, Simplex (2448LSG202)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V (D3648LSG202)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 (LSGX204M)
- LIBERTY PUMPS Grinder Pump, Automatic, 115V (PRG101A)
- DAYTON Pump, Grinder, 2 HP (3BB97)
- Liberty Pumps Grinder Pumps