Shop All Grinder Pumps
This Product is Discontinued
Liberty Pumps
Grinder Pump Retro Fit (Discontinued)
Mfr # LSGX202-RE
Zoro # G1563941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. Sump Pit Dia. 24"
- Duty Intermittent
- GPM of Water @ 35 Ft. of Head 39
- Pump RPM 3450
- Manufacturers Warranty Length 3 Yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # LSGX202-RE
- Zoro # G1563941
- UPC # 671812114669
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24" |
Manufacturers Warranty Length | 3 Yr. |
Details
Duty | Intermittent |
GPM of Water @ 35 Ft. of Head | 39 |
Pump RPM | 3450 |
GPM of Water @ 45 Ft. of Head | 39 |
GPM of Water @ 55 Ft. of Head | 38 |
Handle | Yes |
Discharge NPT | 1-1/4" F |
Hz | 60Hz |
Item | Grinder Pump Retro Fit |
Description
Grinder Pump Retro Fit, Hz 60Hz, Min. Sump Pit Dia. 24 In., Manufacturers Warranty Length 3 Yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.