Shop All Grinder Pumps
Liberty Pumps
Grinder Pump, Automatic, 230V
Mfr # PRG102A
Zoro # G8487446
product price: $1,327.50
/ea
Free Shipping & Returns
$1,327.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # PRG102A
- Zoro # G8487446
- UPC # 671812121308
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Cord Length | 10 ft |
Height | 17-3/4" |
Cord Length - Pumps | 10 ft. |
Manufacturers Warranty Length | 3 yr |
Diameter | 11" |
Length | 13-1/2" FNPT |
Max. Diameter Solids | 2 in |
Discharge Dia. | 2 in |
Body Dia. | 11 in |
Overall Length | 13 1/2 in |
Overall Height | 17 3/4 in |
Description
Grinder Pump, HP 1 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 6 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 45/64 in, On Point 13.7 in, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 36 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Power Pack, 1/3 HP, 1725 rpm, 115/230V (111042)
- FINISH THOMPSON Seal, FKM, Brown (107297)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm (FS-380P, 197085)
- BASEMENT WATCHDOG Wi-Fi Module 2.0 for Battery Backup Sump Pump Systems (BW-WiFi2)
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 (LSGX204M)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 (LSGX202M)
- LIBERTY PUMPS Grinder Pump, Manual, 230V (PRG102M)
- LIBERTY PUMPS Grinder Pump System, Duplex, 115V (P682XPRG101)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V (LSG202M)
- LIBERTY PUMPS Grinder Pump System, Duplex, 230V (P682XPRG102)
- Liberty Pumps Grinder Pumps