Shop All Level Switches
This Product is Discontinued
Liberty Pumps
Float Switch Assembly (Discontinued)
Mfr # K001155
Zoro # G0681917
This Product is Discontinued
Key Features
- Float Length 3 1/16 in
- Mounting Bracket Material Stainless Steel
- For Use With Pumps Up to 13A
- Manufacturers Warranty Length 3 yr
- Max. Liquid Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # K001155
- Zoro # G0681917
- UPC # 671812113747
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length | 3 1/16 in |
Manufacturers Warranty Length | 3 yr |
Float Dia. | 3 in |
Minimum Tether Length | 3 in |
Cord Length | 10 ft |
Maximum Tether Length | 4 1/2 in |
Details
Item | Pump Accessory Kit |
Mounting Bracket Material | Stainless Steel |
For Use With | Pumps Up to 13A |
Max. Liquid Temp. | 140 Degrees F |
Agency Compliance | CSA, UL |
Float Material | PVC |
Amps | 13 A |
On Point | 8 1/8 in Above Base |
Rated Voltage | 115V AC |
Contact Default | Normally Open |
Switch Actuation | Tether Float |
NEC Cord Designation | SJOW |
Off Point | 3 1/4 in Above Base |
Electrical Connection | Wire Leads |
Description
Pump Accessory Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.