Shop All Sump Pump Systems & Basins
Liberty Pumps
Crawl Space System, 1/3 HP, 115V
Mfr # CSP-237
Zoro # G3596774
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- HP 1/3
- Phase 1
- Outlet 1-1/2"
- Inlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # CSP-237
- Zoro # G3596774
- UPC # 671812118377
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 15 in |
Cord Length | 10 ft |
Max. Dia. Solids | 3/8" |
Basin Dia. | 15 in |
Cord Size | 16-3 |
Cord Length - Pumps | 10 ft. |
Max. Diameter Solids | 3/8 in |
Inlet Dia. | 1/2 in |
Discharge Dia. | 1 1/2 in |
Description
Sump Pump System, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Aluminum, Polypropylene, Impeller Material Engineered Thermoplastic, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 38.0 gpm, Flow Rate @ 10 Ft. of Head 18.0 gpm, Flow Rate @ 15 Ft. of Head 20.0 gpm, Flow Rate @ 20 Ft. of Head 48.0 gpm, Max. Head 21.0 ft, Basin Dia. 15 in, Basin Capacity 5.2 gal, Basin Height 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Sta-Rite Simer 2161 Sump Pump, 115 V, 3.9 A, 1-1/4 in Inlet, 1-1/2 in Outlet, 1500 gph (2161/2905)
- SPRINGER PARTS WCB2065 Type 1 Complete Kit, C/PB/EPDM; Replaces Waukesha Cherry-Burrell Part# 309-246E (309-246ESP)
- GRUNDFOS Pump Repair Parts- Spare, Strap cpl MTH2/4, MTH Series. (98427509)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- LIBERTY PUMPS Sink Pump System, 1/2HP, 208-230V.3.5 Amp (405HV)
- LIBERTY PUMPS Crawl Space System, 1/2 HP, 115V (CSP-457)
- LIBERTY PUMPS Replacement pump only for model 405 (405P)
- LIBERTY PUMPS Pump Accessory Kit, with Check Valve (K001096)
- LIBERTY PUMPS Pump Accessory Kit, GR20 Grommet (K001475)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- WAYNE WATER SYSTEMS Wayne Water Systems PC4 0.5 HP Cast Iron Multi-Purpose Pump (PC4)
- Liberty Pumps Sump Pump Systems & Basins