Shop All Check Valves
Liberty Pumps
3 in. Compression Fit PVC Check Valve
Mfr # CV300C
Zoro # G910724444
product price: $134.25
/ea
Free Shipping & Returns
$134.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression
- Body Material PVC
- Color White
- Size 3 in
- Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # CV300C
- Zoro # G910724444
- UPC # 671812101362
- Country of Origin United States
- Category Check Valves
Dimensions
Size | 3 in |
Width | 5.75 in |
Length | 3 in |
Overall Height | 13.167 in |
Details
Connection Type | Compression |
Body Material | PVC |
Color | White |
Max. Temp. | 140°F |
Description
3 in. Compression Fit PVC Check Valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- PFISTER Pfister Round Wall Flange Cr (960-045A)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- LIBERTY PUMPS 2" FNPT Cast Iron High Temp. Swing Check Valve (HCV200)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- LEGEND VALVE 1/4" T-451 CHECK VALVE (105-101)
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- VAL-MATIC 8" Flanged Cast Iron Swing Flex Check Valve (508A)
- Liberty Pumps Valves