Shop All Sewage Systems & Basins
Liberty Pumps
24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V
Mfr # P382LE41SD-2/A2W
Zoro # G5892540
original price:
$1,135.92
14% off
Free Shipping & Returns
$974.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 2"
- Tank Length 25"
- GPM of Water @ 10 Ft. of Head 99
- Cord Length 25 ft
- Switch Type Mechanical Float
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # P382LE41SD-2/A2W
- Zoro # G5892540
- UPC # 671812136548
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Tank Length | 25" |
Cord Length | 25 ft |
Min. Sump Pit Dia. | 18" |
Width | 25" |
Basin Height | 24 in |
Height | 24" |
Max. Diameter Solids | 2 in |
Max. Dia. Solids | 2" |
Cord Length - Pumps | 20 ft. |
Tank Width | 25" |
Diameter | 24" |
Cord Size | 16-3 |
Basin Dia. | 24 in |
Manufacturers Warranty Length | 3 yr |
Length | 25" |
Vent Size | 2 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 1/2 in, On Point 11 1/2 in, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 123 gpm, Flow Rate @ 10 Ft. of Head 99 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 10 gpm, Max. Diameter Solids 2 in, Cord Length 25 ft, Max. Liquid Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (179263LF)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- GREENLEE Submersible Trash Pump, Hydraulic, 3 In (H4635)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- LIBERTY PUMPS 21" x 30" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P372LE41/A2)
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41SD-2)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2/A2W)
- LIBERTY PUMPS Sewage System, 4/10 HP (P382LE41/A2)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- Liberty Pumps Sewage Systems & Basins